missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Economy Muffle Furnace 1100 °C With LE 1/11, Flap Door and Controller R7

With their convincing price/performance ratio and the fast heat-up rates, these compact muffle furnaces are perfect for many applications in the laboratory.

Brand:  Nabertherm™ LE241K17N1

3379.06 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 17298480

  • £3915.00 / Each
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Only use fiber materials not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Heating from two sides from heating elements protected in quartz glass tubes
  • Maintenance-friendly replacement of heating elements and insulation
  • Adjustable air inlet integrated in door
  • Exhaust air outlet in rear wall of furnace
  • Compact dimensions and light weight
  • Short delivery times for standard furnaces and spare parts

Additional equipment:

  • Chimney, chimney with fan or catalytic converter
Specifications

Specifications

CE marked
24 L
Furnace
R7
570 x 490 x 585 mm
1-phase
3500 W
R7
1100°C
Flap door
330 x 260 x 285 mm
42 kg
220/240 V
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.