missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Economy Muffle Furnace 1100 °C With LE 1/11, Flap Door and Controller R7
With their convincing price/performance ratio and the fast heat-up rates, these compact muffle furnaces are perfect for many applications in the laboratory.
£1788.80 - £3915.00
Specifications
Temperature (Metric) | 1100°C |
---|---|
Type | Furnace |
Style | Flap door |
Temperature Control | R7 |
Electrical Requirements | 1-phase |
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Dimensions (L x W x H) Exterior | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Dimensions (L x W x H) Exterior | Price | Quantity & Availability | |||||
15521062
|
Nabertherm™
LE013K17N1 |
1 L | 115 x 690 x 110 mm | 280 x 290 x 430 mm |
£1788.80
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
15539572
|
Nabertherm™
LE142K17N1 |
14 L | 300 x 220 x 220 mm | 535 x 440 x 540 mm | N/A | ||||||
17298480
|
Nabertherm™
LE241K17N1 |
24 L | 330 x 260 x 285 mm | 570 x 490 x 585 mm |
£3915.00
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
15529572
|
Nabertherm™
LE022K17N1 |
2 L | 100 x 180 x 110 mm | 385 x 330 x 430 mm |
£1990.00
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
|||||
15531062
|
Nabertherm™
LE062K17N1 |
6 L | 200 x 170 x 170 mm | 435 x 390 x 490 mm | N/A | ||||||
Description
- Only use fiber materials not classified as carcinogenic according to TRGS 905, class 1 or 2
- Heating from two sides from heating elements protected in quartz glass tubes
- Maintenance-friendly replacement of heating elements and insulation
- Adjustable air inlet integrated in door
- Exhaust air outlet in rear wall of furnace
- Compact dimensions and light weight
- Short delivery times for standard furnaces and spare parts
Additional equipment:
- Chimney, chimney with fan or catalytic converter
Specifications
1100°C | |
Flap door | |
1-phase |
Furnace | |
R7 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nabertherm™ Economy Muffle Furnace 1100 °C With LE 1/11, Flap Door and Controller R7