missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense Compact PFA-Coated Thermocouple Probe, Grounded d
The Compact PFA-Coated Thermocouple Probe is a general-purpose probe with PFA-coating designed for use with corrosive chemicals and strong acids.
£50.65 - £57.35
Specifications
Accuracy | ±3.6°F (±2.0°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C) |
---|---|
Analysis Time | ≥2 sec. |
Certifications/Compliance | ANSI |
Type | Thermocouple Probe |
Style | Type T |
Product Code | Brand | Temperature (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature (Metric) | Price | Quantity & Availability | |||||
11889652
|
Digi-Sense
08441-14 |
-200°C to +204°C |
£57.35
Each |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
11859652
|
Digi-Sense
08439-64 |
-200°C to +232°C |
£50.65
Each |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||||
Description
- Response Time: 2 seconds or greater.
- Probe comes with PVC Handle.
- Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging.
- Each probe comes with color coded ANSI miniconnectors:
- Type J: Black
- Type K: Yellow
- Type T: Blue
- Custom designs or changes to this product are available upon request.
- Note: the temperature range is for the probe tip only.
- The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
- ABS handles are rated to 220°F (104°C).
- PVC handles are rated to 200°F (93°C).
- Stainless Steel handles are rated at 450°F (232°C).
- Mini Connectors are rated to 392°F (200°C).
Specifications
±3.6°F (±2.0°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C) | |
ANSI | |
Type T |
≥2 sec. | |
Thermocouple Probe | |
4.5 in. |