missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Compact photometer PF-12Plus

For use in lab work and determination of correction values. Macherey Nagel Compact photometer PF-12Plus is insensitive to external light and makes measuring straightforward.

Brand:  Macherey-Nagel™ 919250

Product Code. 15308541

  • £1200.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Filter photometer with microprocessor control, self-test and auto-calibration
  • Optics: Automatic filter wheel with 7 interference filters
  • Wavelength accuracy: ±2nm, bandwidth at half transmission 10-12nm
  • Photometric accuracy: ±1%
  • Display: Backlit graphic display, 64 x 128 pixels
  • Result in respective unit, date, time, sample number, sample location and dilution
  • Operation: Test selection via test number or parameter lists 12 languages (de, en, fr, es, it, nl, hu, pl, pt, cz, id, si)
  • Quality Control: With NANOCONTROL NANOCHECK
  • Interface: USB 2.0
  • Update: Via Internet/PC; free of charge
  • Operating range: 0 - 50°C , up to 90% relative humidity
  • Housing: Waterproof, IP 68

Certifications

CE Marked

Compliance

2006/95/EG - Low-Voltage Directive, 2004/108/EG - EMC-Directive

Services

2 years

Specifications

Specifications

Photometer
Photometric accuracy: ±1%
±3 E
0.7 kg
Backlit Graphic Display, 64 x 128 Pixels
Tungsten lamp
345/436/470/540/585/620/690nm plus 1 compartment for additional filters
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.