missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Adjustable Angle Platform Rocker

Large capacity, adjustable angle and speed platform rocker, providing soft or intensive side to side rocking for optimal mixing of samples. Suitable for use in cold rooms or incubators with ambient operating temperature range +4ºC to 40ºC.

Brand:  Grant Instruments™ PMR-100

Product Code. 15211176

  • £1365.00 / Each
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tilt angle range, adjustable up to 10º
  • Loads up to 5kg
  • Variable speed: 1 to 99 oscillations per minute
  • Continuous or timed operation, with automatic switch-off
  • Smooth, non-slip mat supplied as standard
  • Compact, sturdy construction with a low profile and small footprint
Specifications

Specifications

0 to 10°
1 to 99 rpm
4°C to 40°C
480 mm
Adjustible Tilt
5 kg
120/230 V
250 mm
400 mm
1 min. to 99:59 hr.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers