missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edmund Buhler Compact Shaker KS 15 A
Click to view available options
Speed Range:
30 to 420 rpm
Unit Size:
Each
Description
- Orbital Shaker KS 15 A for general shaking tasks for daily use
- Loading capacity: 15kg on a shaking platform of 400 x 300mm
- Includes basic device without shaking plate or rack system
Loading Capacity:
- Erlenmeyer flasks 100mL: 20 pieces
- Erlenmeyer flasks 250mL: 12 pieces
- Erlenmeyer flasks 500mL: 6 pieces
- Erlenmeyer flasks 1000mL: 4 pieces
- Separating funnels 250mL: 1 pieces
Specifications
Specifications
| Orbit | 17 mm |
| Load Bearing Capacity (Metric) | 15 kg |
| Speed Range | 30 to 420 rpm |
| Electrical Requirements | 115/230 V, 50/60 Hz |
| Temperature Range (Metric) | 5°C to 50°C |
| Holds | 20 x 100 mL Erlenmeyer Flasks, 12 x 250 mL Erlenmeyer Flasks, 6 x 500 mL Erlenmeyer Flasks, 4 x 1 L Erlenmeyer Flasks,/3 x 250 mL Separating Funnels |
| Product Type | Compact Shaker |
| Frequency | 50/60 Hz |
| Depth (Metric) | 490 mm |
| Depth (Metric) Interior | 490 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction