missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Astell Scientific™ Compact Top Loading Autoclaves
Totally self-contained autoclaves which require no plumbing and only a standard single phase power supply.
Brand: Astell Scientific™ AMA240
11135.16 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Available as either "Classic" or "Autofill"
- Classic version requires manual water-fill and during the cycle condensate leaves the vessel via a silicone tube that can be connected to a heat-resistant bottle
- Autofill version has an integral reservoir and an in-built water re-circulation system - once reservoir is filled, this provides water for up to 15 cycles and also acts as a collection vessel for condensate and the water that is automatically returned from the chamber at the end of each cycle, minimizing water usage
- 5.7 in. colour touchscreen with integrated USB data port
- Electropolished stainless steel chamber
- Castor mounted for easy movement
- Media holdwarm and delayed start facility
- Holds 16 500mL bottles, 10 1000mL bottles, and 6 2000mL bottles
Specifications
705 mm | |
63 L | |
346 mm | |
1070 mm | |
Autoclave, Top-loading Compact | |
5.7 in. colour touchscreen | |
530 mm |
Autofill | |
668 mm | |
Ideal for Use with Growth Media or Other Liquid Loads | |
AMA240BT | |
100°C to 138°C | |
230 V/50 to 60 Hz/13 A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction