missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Compact Tube Furnace with C550 Controller

These compact tube furnaces with integrated control systems can be used universally for many processes. Equipped with a standard working tube of C 530 ceramic and two fiber plugs, these tube furnaces have an unbeatable price/performance ratio.

Brand:  Nabertherm™ R-472O3AN


Additional Details : Weight : 74.00000kg

 View more versions of this product

Product Code. 17308099

  • £8983.49 / Each
Estimated Shipment: 21-08-2024
to see stock.
Add to basket

Description

Description

  • Excellent price - performance ratio
  • Can also be equipped with gas supply system 1 (no vacuum operation) and gas supply system 2 (for vacuum operation)
  • Temperature, max. 1200°C or 1300°C
  • Five programs and four freely programmable ramps, controller C 550 with 10 freely adjustable programs and 20 segments
  • Outer tube diameter of 50 to 170 mm, heated length from 250 to 1000 mm
  • Dual shell housing made of sheets of textured stainless steel
  • Insulation made of non-classified fibre material
Specifications

Specifications

C550
Up to 1300°C
920 x 460 x 628 mm
170 mm
750 mm
Compact Tube Furnace
1070 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers