missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Compact Tube Furnace with P580 Controller

Product Code. 17308089 Shop All Nabertherm Products
Click to view available options
Diameter (Metric) Process Tube:
50 mm
120 mm
170 mm
Heated Zone:
500 mm
750 mm
1000 mm
Temperature (Metric):
1200°C
1300°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17308089

Brand: Nabertherm™ R252W3AN3

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These compact tube furnaces with integrated control systems can be used universally for many processes. Equipped with a standard working tube of C 530 ceramic and two fiber plugs, these tube furnaces have an unbeatable price/performance ratio.

  • Excellent price - performance ratio
  • Can also be equipped with gas supply system 1 (no vacuum operation) and gas supply system 2 (for vacuum operation)
  • Temperature, max. 1200°C or 1300°C
  • Controller P580 with 50 freely adjustable programs and 40 segments for three-zone operation
  • Outer tube diameter of 50 to 170 mm, heated length from 250 to 1000 mm
  • Dual shell housing made of sheets of textured stainless steel
  • Insulation made of non-classified fibre material

Specifications

Controller Type P580
Heated Zone 500 mm
Temperature (Metric) 1300°C
Type Compact Tube Furnace
Dimensions (L x W x H) Exterior 670 x 340 x 508 mm
Length (Metric) 700 mm
Diameter (Metric) Process Tube 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.