missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Compact Tube Furnace RD Series

Equipped with a standard C 530 ceramic working tube and two fibre plugs they have an unbeatable price/performance ratio. Units feature rust-free, textured stainless steel exteriors.

Brand:  Nabertherm RD30A171A

Code : NEW

Additional Details : Weight : 10.00000kg

 View more versions of this product

Product Code. 15589582

  • £2831.00 / Each
Estimated Shipment: 30-08-2024
to see stock.
Add to basket

Description

Description

  • Maximum Temperature: 1100 °C or 1300 °C
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Inner diameter of the tube: 30 mm, heated length: 200 mm
  • Working tube made of C 530 material including two fiber plugs as standard
  • Thermocouple type K (1100 °C) or type S (1300 °C)
  • Solid state relays provide for low-noise operation of the heating
  • Heating wires wound directly around the working tube resulting in very fast heat-up rates
  • Defined application within the constraints of the operating instructions
Specifications

Specifications

1100°C
200 x 300 x 350 mm
30 mm
R7
200 mm
12 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers