missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Compact Tube Furnace RD Series
Equipped with a standard C 530 ceramic working tube and two fibre plugs they have an unbeatable price/performance ratio. Units feature rust-free, textured stainless steel exteriors.
£2384.51 - £3120.00
Especificaciones
Temperature Control | R7 |
---|---|
Dimensions (L x W x H) Exterior | 200 x 300 x 350 mm |
Length (Metric) | 200 mm |
Diameter (Metric) Inside | 30 mm |
Weight (Metric) | 12 kg |
Código de producto | Marca | Temperature (Metric) | Precio | Cantidad y disponibilidad | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Temperature (Metric) | Precio | Cantidad y disponibilidad | ||||||
15589582
|
Nabertherm
RD30A171A |
1100°C |
£3120.00
Each |
Estimated Shipment: 04-06-2025
Log in to see stock. |
||||||
15599582
|
Nabertherm
RD30A173A |
1300°C | N/A | |||||||
Beschreibung
- Maximum Temperature: 1100 °C or 1300 °C
- Dual shell housing made of sheets of textured stainless steel
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Inner diameter of the tube: 30 mm, heated length: 200 mm
- Working tube made of C 530 material including two fiber plugs as standard
- Thermocouple type K (1100 °C) or type S (1300 °C)
- Solid state relays provide for low-noise operation of the heating
- Heating wires wound directly around the working tube resulting in very fast heat-up rates
- Defined application within the constraints of the operating instructions
Spezifikation
R7 | |
200 mm | |
12 kg |
200 x 300 x 350 mm | |
30 mm |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Nabertherm Compact Tube Furnace RD Series