missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Compact Tube Furnace RT Series

Used when laboratory experiments must be performed horizontally, vertically, or at specific angles. The ability to configure the angle of tilt and working height make these tube furnaces suitable for integration into existing process systems.

Brand:  Nabertherm RT521BAN

Code : NEW

Additional Details : Weight : 22.00000kg

 View more versions of this product

Product Code. 15501122

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Maximum Temperature: 1100°C or 1300°C
  • Compact design
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Vertical or horizontal operation freely adjustable
  • Working height freely adjustable
  • Working tube made of C 530 ceramic
  • Type S thermocouple
  • Operation also possible separate from stand if safety guidelines are observed
  • Control system integrated in furnace base
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

1300°C
250 mm
25 kg
B410
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers