missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Compact Tube Furnace RT Series
Used when laboratory experiments must be performed horizontally, vertically, or at specific angles. The ability to configure the angle of tilt and working height make these tube furnaces suitable for integration into existing process systems.
£5030.00 - £6390.00
Specifications
Controller Type | B510 |
---|---|
Length (Metric) | 250 mm |
Diameter (Metric) Inside | 50 mm |
Weight (Metric) | 25 kg |
Product Code | Brand | Temperature (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature (Metric) | Price | Quantity & Availability | ||||||
17348189
|
Nabertherm™
RT512LAN |
1100°C |
£5030.00
Each |
Estimated Shipment: 15-04-2025
Log in to see stock. |
||||||
17368189
|
Nabertherm™
RT522LAN |
1300°C |
£6390.00
Each |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||||
Description
- Maximum Temperature: 1100°C or 1300°C
- Compact design
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Vertical or horizontal operation freely adjustable
- Working height freely adjustable
- Working tube made of C 530 ceramic
- Type S thermocouple
- Operation also possible separate from stand if safety guidelines are observed
- Control system integrated in furnace base
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
B510 | |
250 mm | |
50 mm | |
25 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nabertherm™ Compact Tube Furnace RT Series