missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Compact Tube Furnace
Shop All Nabertherm Products
Click to view available options
Temperature (Metric):
1200°C
1300°C
Diameter (Metric) Inside:
100 mm
120 mm
Unit Size:
Each
Description
Compact tube furnaces with integrated control systems can be used universally for many processes.
- Excellent price - performance ratio.
- Can also be equipped with gas supply system 1 (no vacuum operation) and gas supply system 2 (for vacuum operation).
- Temperature, max. 1,200°C or 1,300°C
- Single-zoned design as standard with controller B 410
- Five programs and four freely programmable ramps, controller C 450 with 10 freely adjustable programs and 20 segments, or controller P480 with 50 freely adjustable programs and 40 segments for three-zone operation.
- Three-zoned design available on models >250mm with optional P480 controller
- Outer tube diameter of 50 to 170mm, heated length from 250 to 1,000mm
- Dual shell housing made of sheets of textured stainless steel
- Insulation made of non-classified fibre material
Specifications
Specifications
| Controller Type | B410 |
| Heated Zone | 500 mm |
| Temperature (Metric) | 1200°C |
| Diameter (Metric) Inside | 120 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction