missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Compact Tube Furnace

Product Code. 15486602 Shop All Nabertherm Products
Click to view available options
Temperature (Metric):
1200°C
1300°C
Diameter (Metric) Inside:
100 mm
120 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15486602

Brand: Nabertherm™ R471B3AN

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Equipped with a standard working tube of C 530 ceramic and two fibre plugs. Nebertherm™ Compact Tube Furnace includes Controller B 410.

Compact tube furnaces with integrated control systems can be used universally for many processes.
  • Excellent price - performance ratio.
  • Can also be equipped with gas supply system 1 (no vacuum operation) and gas supply system 2 (for vacuum operation).
  • Temperature, max. 1,200°C or 1,300°C
  • Single-zoned design as standard with controller B 410
  • Five programs and four freely programmable ramps, controller C 450 with 10 freely adjustable programs and 20 segments, or controller P480 with 50 freely adjustable programs and 40 segments for three-zone operation.
  • Three-zoned design available on models >250mm with optional P480 controller
  • Outer tube diameter of 50 to 170mm, heated length from 250 to 1,000mm
  • Dual shell housing made of sheets of textured stainless steel
  • Insulation made of non-classified fibre material

Tekniske data

Controller Type B410
Heated Zone 750 mm
Temperature (Metric) 1300°C
Diameter (Metric) Inside 100 mm
Korrektion af produktindhold

Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.

Produkttitel

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.