missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Complete Manual Staining Assemblies 110 and 121

Product Code. p-4520916
Click to view available options
Product Type:
Manual Staining Assy Kit 110
Manual Staining Assy Kit 121
Rack Handle for 110/121
Staining Dish Cover for 112
Staining Dish Cover for 121
Staining Dish for 110
Staining dish for Assy 121
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12687696

Brand: Epredia™ 110

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Accommodate up to 30 slides with Epredia™ Complete Manual Staining Assemblies 110 and 121, available with a non-autoclavable glass or stainless-steel dish.

Complete Manual Staining Assembly 110 Includes:

  • Staining Dish 112: Stainless steel with inside dimensions of 4.3 x 3.35 x 2.95 in. (110 x 85 x 75 mm). Holds up to 350 mL of solution with fully loaded staining rack.
  • Staining Rack 113: Stainless steel. Holds up to 30 slides. Maximum slide size 3 x 2 in. (75 x 50 mm)
  • Staining Dish Cover 111: Stainless steel

Complete Manual Staining Assembly 121 Includes:

  • Staining Dish 122: nonautoclavable glass with inside dimensions of 4.3 x 3.6 x 2.6 in. (110 x 92 x 67 mm). Holds up to 350 mL of solution with fully loaded staining rack
  • Staining Rack 113: Stainless steel. Holds up to 30 slides. Maximum slide size 3 x 2 in. (75 x 50 mm)
  • Staining Dish Cover 123: Stainless steel
TRUSTED_SUSTAINABILITY

Specifications

Depth (English) Inside 2.95 in.
Depth (Metric) Inside 75 mm
Dish Material Stainless Steel
Includes Staining Dish 112, Staining Rack 113, Staining Dish Cover 111
Length (English) Inside 4.3 in.
Length (Metric) Inside 110 mm
Rack Material Stainless Steel
Slide Count 30
Width (English) Inside 3.35 in.
Width (Metric) Inside 85 mm
Max. Slide Size 3 x 2 in.
Product Type Manual Staining Assy Kit 110
Solution Capacity 350 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.