missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Complete Manual Staining Assemblies 117 and 130
Accommodate up to 60 slides with Epredia™ Complete Manual Staining Assemblies 117 and 130, available with a non-autoclavable glass or stainless-steel dish.
£31.15 - £166.00
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
12687706
|
Epredia™
120 |
Rack Handle only for Assemblies 117 and 130 |
£94.35
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
|||||
12627716
|
Epredia™
130 |
Manual Staining Assembly Kit 130 |
£166.00
Each |
Estimated Shipment: 10-09-2024
Log in to see stock. |
|||||
12637716
|
Epredia™
131 |
Staining Dish only for Assembly 130 |
£91.85
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
12647716
|
Epredia™
132 |
Staining Dish Cover Only (Assembly 121) |
£44.40
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
12677706
|
Epredia™
118 |
Staining Dish Cover only, Assembly 117 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12667706
|
Epredia™
119 |
Staining Dish only for Assembly 117 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Complete Manual Staining Assembly 117:
- Staining Dish 119: Stainless steel with inside dimensions of 7.95 x 3.35 x 2.95 in. (202 x 85 x 75mm); holds up to 750mL of solution with fully loaded staining rack.
- Staining Rack 120: Stainless steel; holds up to 60 slides; maximum slide size is 3 x 2 in. (75 x 50mm).
- Staining Dish Cover 118: Stainless steel
Complete Manual Staining Assembly 130:
- Staining Dish 131: Nonautoclavable glass with inside dimensions of 7.95 x 4.4 x 2.8 in. (202 x 112 x 72mm); holds up to 750mL of solution with fully loaded staining rack
- Staining Rack 120: Stainless steel; holds up to 60 slides; maximum slide size is 3 x 2 in. (75 x 50mm)
- Staining Dish Cover 132: Stainless steel