missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Compression to Male Threaded Adapter
Compression fittings are an excellent choice for connecting rigid tubing systems
£20.30 - £40.80
Specifications
Description | Compression x NPT(M) Connection |
---|---|
Autoclavable | Autoclavable |
Material | PVDF |
Packaging Quantity | 10 Fittings |
Sterilization Method | Autoclave or Ethylene Oxide |
Product Code | Brand | Port Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Size | Price | Quantity & Availability | ||||||
11749539
|
Cole-Parmer™
06385-87 |
1/2 in. NPT(M) |
£20.30
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
11770449
|
Cole-Parmer™
06385-86 |
3/8 in. NPT(M) | N/A | |||||||
11784749
|
Cole-Parmer™
06385-91 |
3/4 in. NPT(M) |
£40.80
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
Description
- Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal
- PVDF Composition
Specifications
Compression x NPT(M) Connection | |
PVDF | |
Autoclave or Ethylene Oxide | |
Compression to Male Threaded Adapter |
Autoclavable | |
10 Fittings | |
Straight |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Compression to Male Threaded Adapter