missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Refrigerated Incubator with Entry Port, 256 L, Stainless Steel
Temperature Range: -12°C to +60°C
Brand: Memmert™ ICP260F7
This item is not returnable.
View return policy
Specifications
Entry Port | |
Stainless Steel | |
Zinc-plated Steel | |
Refrigerated Incubator | |
40 mm |
256 L | |
Memmert Compressor-Cooled Incubator (ICP260) | |
-12°C to +60°C | |
Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Memmert™ Refrigerated Incubator with Entry Port, 256 L, Stainless Steel > Capacity: 256 L
Spot an opportunity for improvement?Share a Content Correction