missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Surface Validation Swabs

Contec™ CONSTIX™ Surface Validation Swabs designed for the evaluation of surface cleaning protocols in biopharmaceutical industries.

Brand:  Contec™ SV-2

8.40 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.



Additional Details : Weight : 0.01000kg

Product Code. 17183478

  • £10.25 / Pack of 5
Estimated Shipment: 12-09-2024
to see stock.
Add to basket

Description

Description

  • Package contains five polyester swabs specially processed to minimize background TOC contribution from the swab
  • Low background TOC content for minimal interference with test results
  • Large surface of the swab head and the long flexible handle provide exceptional surface coverage when swabbing
  • Strong, durable polyester swabs for optimum retrieval
  • Sterilizable by most common methods
  • Autoclavable
  • Swabs sealed in nylon pouch
Specifications

Specifications

0.12 in.
Evaluation of surface cleaning protocols in bio-pharmaceutical industries
3 mm
5.2 in.
0.8 in.
6.3 mm
6.4 mm
Ultrasonically Sealed
Knit Polyester
6 in.
Swab
152.4 mm
13.2 mm
2 cm
0.23 in.
0.25 in.
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers