missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments Concave Block Adaptor
For use with stirrers
Brand: Heidolph Instruments 504-94000-00
Code : A0
Additional Details : Weight : 1.14000kg
Description
- For 1 L round-bottom flasks
- An adapter plate is available for magnetic stirrers with a plate of o.d. 145 mm, for models with o.d. 135 mm
Specifications
Vented | |
Round | |
Block Adaptor | |
Aluminum |
1 L Round Flasks | |
Narrow | |
115/230 V |