missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Concentrator Plus
Shop All Eppendorf Products

Click to view available options
Description:
Basic Concentrator Plus
Concentrator Plus
Concentrator Plus Complete
Concentrator Plus w/ Pump
Electrical Requirements:
230 V, 50/60 Hz (GB)
Includes:
Rotor F-45-48-11
Without Rotor
Unit Size:
Each
Description
Specifications
Specifications
| Frequency | 50/60 Hz |
| Includes | Rotor F-45-48-11 |
| Pump Type | Without Pump |
| Type | Concentrators |
| Voltage | 230 V |
| Description | Basic Concentrator Plus |
| Electrical Requirements | 230 V, 50/60 Hz (GB) |
| Wattage | 150 W |
| Dimensions (L x W x H) | 37 x 33 x 23 cm (12.6 x 14.5 x 9.1 in.) |
| For Use With (Equipment) | Rotor F-45-48-11 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
