missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Concentrator Plus

Eppendorf Concentrator plus was designed to deliver an ergonomic, intuitive and durable solution that fits comfortably right on your lab bench.

Brand:  Eppendorf™ 5305000363

7710.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 12874952

  • £8132.40 / Each
Estimated Shipment: 12-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Comes in 3 system configurations
  • Extremely quiet operation <50 dB(A)
  • Chemical-resistant, maintenance-free PTFE diaphragm pump eliminates the need for changing pump oil
  • Small footprint saves valuable bench space
  • Wide variety of 15 different rotor options to accommodate tubes from 0.2 mL to 50 mL, microplates and PCR plates
  • Motorless induction drive and chemical-resistant, stainless steel chamber for trouble-free operation
  • Can be connected with most commercially available cold traps for use with vapors
  • Coated lid with superior chemical resistance
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    50/60 Hz
    20 hPa (20 Mbar)
    Concentrators
    Concentrator Plus Complete with GB Plug
    1400 rpm (max. RCF 250 x g)
    58 x 33 x 29 cm (12.6 x 20.9 x 11.7 in.)
    With Rotor F-45-48-11
    Integrated diaphragm vacuum pump
    230 V
    230 V, 50/60 Hz (GB)
    350 W
    Rotor F-45-48-11
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    View accessory products
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.