missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Condensers acc. to Allihn
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
£76.69 - £102.00
Product Code | Brand | Standard Taper Joint No | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No | Length (Metric) | Price | Quantity & Availability | ||||
10401834
|
Lenz Laborglasintrumente
05223313 |
NS 24/29 | 250 mm |
£88.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
10612995
|
Lenz Laborglasintrumente
05223413 |
NS 24/29 | 400 mm |
£102.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
10090654
|
Lenz Laborglasintrumente
05223311 |
NS 14/23 | 250 mm |
£87.00
Each |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
11973421
|
Lenz Laborglasintrumente
05223312 |
NS 19/26 | 250 mm |
£76.69
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
Description
- Allihn condensers acc. to DIN 12581
- For condensing vapours
- With NS socket and NS cone
- Water connection: GL 14 threads (with two threaded plastic olives)
- Made of DURAN™ tubing
Specifications
Two threaded plastic olives, GL threads 14 |