missing translation for 'onlineSavingsMsg'
Learn More

Notrax Conductive Runner™ for Rapid Removal of Static Charges

Conductive runner for rapid removal of static charges for lining workbenches, shelves, carts during storage and handling of static sensitive components. Pebble top surface is non-directional and easy to wipe clean with recommended 057 Mat Cleaner.

Brand:  Notrax 743C3660BL

Product Code. 17702258

  • £149.00 / Each
Estimated Shipment: 11-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Conductive runner dissipates static from conductive items placed on it
  • Protects sensitive components safe from damaging static shocks
  • Pebble top surface that is abrasion resistant and easy to wipe clean with recommended art
  • 057 Mat Cleaner
  • Specialized line of ESD accessories to ensure a static free workplace and protect employees and sensitive electrical equipment
  • Use these accessories to connect table work surface, employees and conductive material to a common grounding point
  • This creates a balance between all items and personnel to ensure static electricity will flow to ground in a controlled manner
  • For use in ESD working zones to protect electrostatic sensitive components
Specifications

Specifications

Black
1829 cm
Industrial and Commercial Matting
60 ft.
Vinyl
91 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers