missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Conductivity Calibration Standards, YSI™
Click to view available options
Quantity:
1 qt.
8 x 1 pt.
Packaging:
Glass Bottle
Plastic Bottle
Conductivity:
1,000μS/cm (Fresh water)
10,000μS/cm
100,000μS/cm
50,000μS/cm (sea water)
Description
- Conductivity solutions are inspected with reference to primary standard solutions according to OIML recommendation 56
- Bottles include a table of corrections at temperatures between 20 and 30°C
- Available as: 1 Quart or in a box of 8 individual pints
Specifications
Packaging | Glass Bottle |
Quantity | 1 qt. |
Traceability to NIST | Yes |
Type | Conductivity Calibration Standard |
Analyte or Component Names | Fresh Water Conductivity Calibrator |
Density | 1g/mL |
pH | 6.5 to 7.5 |
Boiling Point | 100°C |
Conductivity | 1,000μS/cm (Fresh water) |
Physical Form | Liquid |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'