missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Conductivity Flow Cell
Brand: Cytiva 18-1111-03
Code : GX
Additional Details : Weight : 0.04100kg
Specifications
UNF 10-32 2 B finger tights | |
Titanium and Chlorotrifluoroethylene | |
Conductivity Flow Cell | |
1 to 14 | |
4.23 mm |
Monitor pH/C-900 | |
50 bar | |
0.041 mL | |
1 Pack |