missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Batch-Tested Conductivity Standards, Cole-Parmer™
Click to view available options
Quantity:
473 mL
Packaging:
473mL
Description
Each bottle includes a NIST-traceable calibration report supplied by the manufacturer and information from batch testing. Also includes step-by step calibration instructions and temperature compensation chart. Accuracy at 25°C is (±0.25 microsiemens for 1, 5, 10 microsiemen solution or ±0.25% for other solutions) or the uncertainty shown on the certificate, whichever is greater.
Specifications
Specifications
Packaging | 473mL |
Quantity | 473 mL |
Color | Colorless |
Explosion Limit | Lower: 2.1V% and Upper: 13.7V% |
Odor | Alcoholic solvent |
Solution Contains | 30% 1-propanol, <0.01% Potassium Chloride |
pH | 7 to 9 |
Solubility | Soluble in water |
Physical Form | Liquid |
Safety and Handling
Signal Word
- Warning
- Flammable liquid Category 2
- Skin corrosion/irritation Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H317-May cause an allergic skin reaction.
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contains : 1-propanol, potassium chloride
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'