missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ Cone Glass-Fiber Reinforced ETFE Replacement Screw Caps With Handy Knurl and Hexagon
Brand: Bohlender™ D600-16
Additional Details : Weight : 0.10000kg
Specifications
Replacement Screw Caps | |
Fiberglass-reinforced ETFE | |
-50°C | |
GL 25 | |
Red |
FDA Conform | |
For bigger than 10.1mm tubing O.D. | |
1 Each | |
Cone | |
150°C |