missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Quickfit™ Single Cone with Long Tip
Click to view available options
Cone Size:
14/23
19/26
24/29
29/32
34/35
40/38
43027
45/40
55/44
7/16
Thickness (Metric) Wall:
1mm
1.5mm
1.8mm
2mm
2.3mm
2.5mm
Unit Size:
Pack of 10
Pack of 50
Description
- Useful for construction of stirrer guides
- Unbadged and free from ceramic markings
- Avoids problem of badge charring at high temperatures which can give an untidy appearance
- Long tip cones manufactured with minimum shank length of 90mm
Specifications
Specifications
| Quantity | 10Pack |
| Type | Single Cone with Long Tip |
| Cone Size | 14/23 |
| Thickness (Metric) Wall | 1.5mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction