missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Conical Bottom Polypropylene Light Protection Tubes
Ideal for light-sensitive materials and reactions.
£232.14
Specifications
Closure Color | Blue |
---|---|
Color | Brown |
Material | Polypropylene |
For Use With | Ideal for light-sensitive materials and reactions. |
Sterility | Sterile |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | No. per Case | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Length (Metric) | No. per Case | Price | Quantity & Availability | ||
10115563
|
Greiner Bio-One
227283 |
50 mL | 30 mm | 115 mm | 300 |
£232.14
Pack of 300 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||
Description
- With screw cap
- Blue graduations
- White writing area
- Sterile
- Tube Color: Brown
- Cap Color: Blue
Service Plan
No
Specifications
Blue | |
Polypropylene | |
Sterile | |
White Marking Spot | |
Light Protection Tube |
Brown | |
Ideal for light-sensitive materials and reactions. | |
Conical | |
Yes |