missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Conical Bottom Polystyrene Multipurpose Containers with Plastic Screw Cap
Ideal for optical measurements due to its high clarity.
Brand: Greiner Bio-One 201172
This item is not returnable.
View return policy
Description
- Volume: 30mL
- White plastic screw cap
- Support skirt at bottom
- With or without plain or printed label
- Dia. x Height: 25 x 90mm
- Manufactured aseptically in a Class II Clean Room environment
- Can be used
Specifications
Multi-purpose Container | |
Sterile | |
White | |
Screw Cap | |
25 mm | |
Labeled, Plain |
Polystyrene | |
30 mL | |
Plastic | |
Support skirt at bottom | |
For academic and medical purposes | |
90 mm |