Learn More
Fisherbrand™ Black Conical Centrifuge Tubes
Available in pure black for light sensitive samples. Black Conical Centrifuge Tubes come with attached flat caps for easy one handed use. Tubes are autoclavable and disposable.
Brand: Fisherbrand™
276.34 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 41
Additional Details : Weight : 6.96600kg
Description
- Certified DNase, RNase, and Pyrogen free.
- Lot-to-lot traceability with easy tear packaging.
- Writing area and flat polyethylene lids for easy labeling.
- Attached flat caps.
Specifications
Certified DNase, RNase, and Pyrogen Free | |
Black | |
50 mL | |
Polypropylene | |
Sterile | |
Cylindrical | |
1.7 oz. | |
Screw Cap | |
Yes | |
Yes |
Polyethylene | |
Black | |
Single-use | |
Attached Flat Caps | |
Autoclavable | |
114 mm | |
Conical | |
Yes | |
29 mm | |
Centrifuge Tube |