Learn More
Fisherbrand™ Black Microcentrifuge Tubes: 1.5mL
Available in pure black for light sensitive samples. Fisherbrand™ Black Microcentrifuge Tubes: 1.5mL come with attached flat caps for easy one handed use. They are made of 100% virgin polypropylene, are autoclavable and disposable.
Brand: Fisherbrand™
20.01 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 41
Additional Details : Weight : 0.50400kg
Description
- Certified DNase, RNase, and Pyrogen free
- Lot-to-lot traceability with easy tear packaging
- Frosted writing area and a syringe piercable cap
- Attached flat caps
Specifications
Polypropylene | |
Black | |
Single-use | |
Autoclavable | |
Conical | |
Yes |
Black | |
1.5 mL | |
Polypropylene | |
40.06 mm | |
13.4 mm |