missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Conical Centrifuge Tubes, Natural
The Conical Centrifuge Tubes are sterile with lot-to-lot traceability and easy tear packaging.
£169.00 - £254.90
Specifications
Color | Natural |
---|---|
Closure Color | Natural |
Material | Polyethylene |
No. per Case | 500 |
Holds | Tubes |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
16330776
|
Heathrow Scientific
HS4426B |
15 mL; HS4426B |
£169.00
Pack of 500 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
16340776
|
Heathrow Scientific
HS4426R |
15 mL; HS4426R |
£183.00
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
16350776
|
Heathrow Scientific
HS4427B |
50 mL; HS4427B |
£226.00
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
16360776
|
Heathrow Scientific
HS4427R |
50 mL; HS4427R |
£240.00
Pack of 500 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
16370776
|
Heathrow Scientific
HS4427S |
50 mL; Skirted; HS4427S |
£254.90
Pack of 500 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||||
Beschreibung
- Writing area and flat polyethylene lids for easy labelling
- Imprinted graduations
- Bulk wrap, Sterile
- Autoclavable
Spezifikation
Natural | |
Polyethylene | |
Tubes | |
Yes | |
Polyethylene | |
Flat Lid |
Natural | |
500 | |
Sterile | |
Yes | |
No |