Learn More
Eppendorf™ Conical Tubes with SnapTec™ Cap
Eppendorf™ Conical Tubes with SnapTec™ Cap offer secure sample containment for diverse applications. The innovative SnapTec™ Cap ensures easy, secure sealing, making them ideal for molecular biology, genomics, and more. The conical design aids optimal sample recovery, enhancing efficiency and reliability in your lab.
Brand: Eppendorf™ 0030118502
91.38 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 3.49200kg
Description
- SnapTec™ Cap affords effortless, secure sealing for sample integrity in molecular biology and genomics.
- Conical design enhances recovery, crucial for applications like PCR, DNA/RNA isolation, and centrifugation.
- Well-suited for various lab tasks, ensuring adaptability across experiments.
- Durable construction crafted for longevity, supporting applications like cell culture, protein purification, and more.
- Streamlines processes, benefitting applications such as qPCR, cloning, and sample storage.
- Available in 25 mL and SnapTec™ 50 to 45 mL formats.
- Free of plasticizers, biocides or mold release agents
Specifications
Snap cap | |
Colorless | |
25 mL | |
Polypropylene | |
200 (5 bags x 40 tubes) | |
200 Pk. | |
Autoclavable | |
0.85 oz. | |
Conical | |
Yes | |
30 mm | |
17,000 x g |
Polypropylene | |
Colorless | |
Single-use | |
200 Tubes (4 Bags x 50 Tubes), 4 single Tube stands, 6 adapters for rotors with bore holes for 50 mL conical Tubes | |
200 Tubes (4 Bags x 50 Tubes) | |
Non-sterile | |
Cylindrical | |
PCR Clean (Non-sterile) | |
SnapTec Cap | |
Yes | |
Conical Tube | |
PCR Clean (Non-sterile) |