Learn More
Eppendorf™ Conical Tubes with SnapTec™ Cap
Eppendorf™ Conical Tubes with SnapTec™ Cap offer secure sample containment for diverse applications. The innovative SnapTec™ Cap ensures easy, secure sealing, making them ideal for molecular biology, genomics, and more. The conical design aids optimal sample recovery, enhancing efficiency and reliability in your lab.
Brand: Eppendorf™ 0030118421
Additional Details : Weight : 2.00700kg
Description
- SnapTec™ Cap affords effortless, secure sealing for sample integrity in molecular biology and genomics.
- Conical design enhances recovery, crucial for applications like PCR, DNA/RNA isolation, and centrifugation.
- Well-suited for various lab tasks, ensuring adaptability across experiments.
- Durable construction crafted for longevity, supporting applications like cell culture, protein purification, and more.
- Streamlines processes, benefitting applications such as qPCR, cloning, and sample storage.
- Available in 25 mL and SnapTec™ 50 to 45 mL formats.
- Free of plasticizers, biocides or mold release agents
Specifications
Polypropylene | |
25 mL | |
150 Tubes (6 Bags x 25 Tubes) | |
Sterile | |
0.85 oz. | |
SnapTec Cap | |
Conical Tube | |
Sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free |
Colorless | |
Polypropylene | |
150 Pk. | |
Autoclavable | |
Sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free | |
30 mm | |
17,000 x g |