missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Conical Tubes for SafTest™ Test Kits

Conical Tubes for SafTest™ Test Kits contains replacement consumables to run all SafTest test kits.

Brand:  MP Biomedicals™ 07DP1090

Additional Details : Weight : 0.50000kg

Product Code. 15513467

  • £76.96 / Each
Estimated Shipment: 12-07-2024
to see stock.
Add to basket

Description

Description

  • For use with SafTest analyzer
  • Used with all six SafTest test kits
  • Appropriate for all testing endpoints
  • Research area: Lipid degradation and oxidation
  • Detection method: Bichromatic photometer
  • Application area: Oil/fat degradation
  • Contruction: Polystryene
  • Capacity: 15 mL
  • Size: 17 x 119 mm
  • Graduations: 0.5 mL
Specifications

Specifications

15 mL
Polystyrene
Non-sterile
17 mm
119 mm
Oil/fat degradation
Yes
Conical Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers