missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Conical Tubes with Screw Cap
GREENER_CHOICE

Product Code. 15695357 Shop All Eppendorf Products
Click to view available options
Capacity (Metric):
15 mL
25 mL
50 mL
Color:
Amber
Clear
Purity or Quality Grade:
Eppendorf Quality (Non-sterile)
Forensic DNA Grade
Forensic DNA Grade (Non-sterile)
PCR Clean (Non-sterile)
Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free
Packaging:
200 Tubes (4 Bags x 50 Tubes)
200 Tubes (8 Bags x 25 Tubes)
300 Tubes (12 Racks x 25 Tubes)
500 Tubes (10 Bags x 50 Tubes)
500 Tubes (20 Bags x 25 Tubes)
500 Tubes (20 Racks x 25 Tubes)
Bag
Individually Wrapped
Unit Size:
1 set
Pack of 100
Pack of 200
Pack of 300
Pack of 48
Pack of 500
This item is not returnable. View return policy

Product Code. 15695357

Brand: Eppendorf™ 0030122267

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Eppendorf™ Conical Tubes with Screw Cap offer reliable sample containment and leak-free storage. SafeCode variants enhance sample identification, while the BioBased options, manufactured using renewable resources, provide an eco-friendly alternative without compromising performance.

BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab. The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.

  • Ensures leak-free storage and protects sample integrity.
  • Suited for a wide range of laboratory tasks, enhancing flexibility.
  • High-quality materials for long-lasting, robust performance.
  • Free of plasticizers, biocides or mold release agents.
  • Clear, visible graduations for quick volume assessment.
  • Facilitates optimal sample recovery and efficient centrifugation.
  • Available in 15 mL, 25 mL, and 50 mL formats.
  • 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification. ECC200 error correction function enables safe code reading with up to 25% damaged codes.
TRUSTED_SUSTAINABILITY

Specifica

Closure Material HDPE
Color Clear
Capacity (Metric) 50 mL
Material Polypropylene
No. per Pack 48 Pk.
Packaging Individually Wrapped
Sterility Non-sterile
Autoclavable Not Autoclavable
Shape Cylindrical
Clean Claims Forensic DNA Grade
Closure Type Screw Cap
Writing Area Yes
Temperature Range (Metric) -86°C to -100°C
Diameter (Metric) 30 mm
Product Type Conical Tube
Max. RCF 19,500 x g
Purity or Quality Grade Forensic DNA Grade
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato