missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Conical Tubes with Screw Cap
GREENER_CHOICE

Eppendorf™ Conical Tubes with Screw Cap offer reliable sample containment and leak-free storage. SafeCode variants enhance sample identification, while the BioBased options, manufactured using renewable resources, provide an eco-friendly alternative without compromising performance.

Brand:  Eppendorf™

59.69 GBP valid until 2024-12-31
Use promo code "21927" to get your promotional price.


 View more versions of this product

Product Code. 15915180

  • £66.77 / Pack of 200
Currently Unavailable: We have no information when this product will be available
View alternative products
Explore more special offers
This item is not returnable. View return policy

Description

Description

BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab. The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.

  • Ensures leak-free storage and protects sample integrity.
  • Suited for a wide range of laboratory tasks, enhancing flexibility.
  • High-quality materials for long-lasting, robust performance.
  • Free of plasticizers, biocides or mold release agents.
  • Clear, visible graduations for quick volume assessment.
  • Facilitates optimal sample recovery and efficient centrifugation.
  • Available in 15 mL, 25 mL, and 50 mL formats.
  • 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification. ECC200 error correction function enables safe code reading with up to 25% damaged codes.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

HDPE
15 mL
50 Pk.
200 Pk.
Not Autoclavable
Screw Cap
19,500 x g
Amber
Polypropylene
200 Tubes (4 Bags x 50 Tubes)
Sterile
Conical
17 mm
Sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers