missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Conical Tubes with Screw Cap
Eppendorf™ Conical Tubes with Screw Cap offer reliable sample containment and leak-free storage. SafeCode variants enhance sample identification, while the BioBased options, manufactured using renewable resources, provide an eco-friendly alternative without compromising performance.
Brand: Eppendorf™ 0030122500
104.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab. The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.
- Ensures leak-free storage and protects sample integrity.
- Suited for a wide range of laboratory tasks, enhancing flexibility.
- High-quality materials for long-lasting, robust performance.
- Free of plasticizers, biocides or mold release agents.
- Clear, visible graduations for quick volume assessment.
- Facilitates optimal sample recovery and efficient centrifugation.
- Available in 15 mL, 25 mL, and 50 mL formats.
- 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification. ECC200 error correction function enables safe code reading with up to 25% damaged codes.
Specifications
HDPE | |
Clear | |
Single-use | |
200 (5 bags x 40 tubes) | |
200 Pk. | |
Not Autoclavable | |
Conical | |
Yes | |
30 mm | |
PCR Clean (non-sterile) |
Gray | |
25 mL | |
Polypropylene | |
200 Tubes (4 Bags x 50 Tubes), 4 single Tube stands, 6 adapters for rotors with bore holes for 50 mL conical Tubes | |
Non-sterile | |
Cylindrical | |
Screw Cap | |
Yes | |
17,000 x g |