Learn More
Eppendorf™ Conical Tubes with Screw Cap



Eppendorf™ Conical Tubes with Screw Cap offer reliable sample containment and leak-free storage. SafeCode variants enhance sample identification, while the BioBased options, manufactured using renewable resources, provide an eco-friendly alternative without compromising performance.
Brand: Eppendorf™ 0030122526
156.99 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab. The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.
- Ensures leak-free storage and protects sample integrity.
- Suited for a wide range of laboratory tasks, enhancing flexibility.
- High-quality materials for long-lasting, robust performance.
- Free of plasticizers, biocides or mold release agents.
- Clear, visible graduations for quick volume assessment.
- Facilitates optimal sample recovery and efficient centrifugation.
- Available in 15 mL, 25 mL, and 50 mL formats.
- 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification. ECC200 error correction function enables safe code reading with up to 25% damaged codes.

Specifications
ISCC PLUS, ACT, My Green Lab Certificates, Premium USP Class 6 | |
Clear | |
Polypropylene | |
500 Tubes (10 Bags x 50 Tubes) | |
Sterile | |
Pyrogen, DNase, RNase, human and bacterial DNA free | |
Conical | |
121 mm | |
Centrifuge Tube | |
Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free |
HDPE | |
15 mL | |
50 | |
500 Tubes | |
Not Autoclavable | |
Yes | |
Screw Cap | |
15.2 mm | |
19,500 x g |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
N218656Q | Certificate of Analysis | 25/03/2025 | 0030122526 |
N218305Q | Certificate of Analysis | 04/02/2025 | 0030122526 |
M211929L | Certificate of Analysis | 16/08/2023 | 0030122526 |
M211298J | Certificate of Analysis | 16/08/2023 | 0030122526 |
L204902L | Certificate of Analysis | 07/06/2023 | 0030122526 |
Special Offers
-
Eppendorf
Spring into Savings
Up to 30% Off Eppendorf EssentialsPromo Code: 24072Expires: 2025-06-30
Days
70Hours
9Minutes
29Seconds
1 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.