missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Conical Tubes with Screw Cap

Shop All Eppendorf Products


Click to view available options
Capacity (Metric):
15 mL
25 mL
50 mL
Color:
Amber
Clear
Purity or Quality Grade:
Eppendorf Quality (Non-sterile)
Forensic DNA Grade
Forensic DNA Grade (Non-sterile)
PCR Clean (Non-sterile)
Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free
Packaging:
200 Tubes (4 Bags x 50 Tubes)
200 Tubes (8 Bags x 25 Tubes)
300 Tubes (12 Racks x 25 Tubes)
500 Tubes (10 Bags x 50 Tubes)
500 Tubes (20 Bags x 25 Tubes)
500 Tubes (20 Racks x 25 Tubes)
Bag
Individually Wrapped
missing translation for 'unitSize'
1 set
Pack of 100
Pack of 200
Pack of 300
Pack of 48
Pack of 500
Description
BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab. The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.
- Ensures leak-free storage and protects sample integrity.
- Suited for a wide range of laboratory tasks, enhancing flexibility.
- High-quality materials for long-lasting, robust performance.
- Free of plasticizers, biocides or mold release agents.
- Clear, visible graduations for quick volume assessment.
- Facilitates optimal sample recovery and efficient centrifugation.
- Available in 15 mL, 25 mL, and 50 mL formats.
- 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification. ECC200 error correction function enables safe code reading with up to 25% damaged codes.
Specifications
Specifications
| Certifications/Compliance | ISCC PLUS, ACT, My Green Lab Certificates, Premium USP Class 6 |
| Closure Material | HDPE |
| Color | Clear |
| Capacity (Metric) | 25 mL |
| Material | Polypropylene |
| No. per Pack | 25/Bag |
| Packaging | 200 Tubes (8 Bags x 25 Tubes) |
| Quantity | 200 Tubes |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction