Learn More
Eppendorf™ Conical Tubes with Screw Cap



Eppendorf™ Conical Tubes with Screw Cap offer reliable sample containment and leak-free storage. SafeCode variants enhance sample identification, while the BioBased options, manufactured using renewable resources, provide an eco-friendly alternative without compromising performance.
Brand: Eppendorf™ 0030122542
183.99 GBP valid until 2025-12-31
Use promo code "24317" to get your promotional price.
Description
BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab. The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.
- Ensures leak-free storage and protects sample integrity.
- Suited for a wide range of laboratory tasks, enhancing flexibility.
- High-quality materials for long-lasting, robust performance.
- Free of plasticizers, biocides or mold release agents.
- Clear, visible graduations for quick volume assessment.
- Facilitates optimal sample recovery and efficient centrifugation.
- Available in 15 mL, 25 mL, and 50 mL formats.
- 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification. ECC200 error correction function enables safe code reading with up to 25% damaged codes.

Specifications
ISCC PLUS, ACT, My Green Lab Certificates, Premium USP Class 6 | |
Clear | |
Polypropylene | |
500 Tubes (20 Bags x 25 Tubes) | |
Sterile | |
Pyrogen, DNase, RNase, human and bacterial DNA free | |
Conical | |
116 mm | |
Centrifuge Tube | |
Sterile, pyrogen-,Dnase-,Rnase-, Human and Bacterial DNA-free |
HDPE | |
50 mL | |
25 | |
500 Tubes | |
Not Autoclavable | |
Yes | |
Screw Cap | |
28.3 mm | |
19,500 x g |
Special Offers
-
Eppendorf
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.