missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 2D SafeCode Tubes™

Safe identification needed? Pre-coded Eppendorf™ Tubes provide a 2-level coding of the SafeCode system (datamatrix code and clear writing) to enable safe sample identification. Different volume classes enable safe sample ID in combination with digital sample tracking.
£76.30 - £114.00
Specifications
Product Type | CryoTube |
---|---|
Color | Colorless |
Autoclavable | Autoclavable |
Bottom Shape | Conical |
Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17955002
![]() |
Eppendorf™
0030113403 |
1.5 mL |
£103.41
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17965002
![]() |
Eppendorf™
0030113446 |
2 mL |
£114.00
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17945002
![]() |
Eppendorf™
0030113462 |
5 mL |
£76.30
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- ECC 200 error correction function enables safe code reading with up to 30% damaged codes
- Temperature range: -86°C to +121°C
- Manufactured from high-quality polypropylene for highest sample purity
- Off-the-shelf availability for comfortable handling
- Pyrogen-free (endotoxin-free), DNase-free, RNase-free, and DNA-free
Specifications
CryoTube | |
Autoclavable | |
Polypropylene | |
Cylindrical | |
2D SafeCode | |
Yes | |
Snap Cap |
Colorless | |
Conical | |
External | |
Yes | |
Non-sterile | |
Yes | |
PCR Ready |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ 2D SafeCode Tubes™