missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Conical Tubes SnapTec™ 50
Eppendorf Conical Tubes SnapTec™ 50 enable safe opening and closing, minimize contamination risk and are implementable in existing lab equipment. Allowing very tight closure, sample loss is minimized making them the ideal solution for cell culture and cell biology applications, and sample preparation in microbiology and molecular biology.
£80.25 - £94.10
Specifications
Closure Color | Clear |
---|---|
Capacity (Metric) | 50 mL |
Material | Polypropylene, HDPE |
Sterility | Sterile |
Autoclavable | Autoclavable |
Product Code | Brand | Clean Claims | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Clean Claims | No. per Pack | Price | Quantity & Availability | ||||
17238579
|
Eppendorf™
0030118650 |
Eppendorf Quality | 30 |
£90.85
Pack of 240 |
In Stock
Log in to see stock. |
||||
17248579
|
Eppendorf™
0030118669 |
PCR clean | 30 |
£94.10
Pack of 240 |
In Stock
Log in to see stock. |
||||
17258579
|
Eppendorf™
0030118677 |
Sterile, Pyrogen-, DNase-, RNase-, Human and Bacterial DNA-free | 20 |
£80.25
Pack of 200 |
In Stock
Log in to see stock. |
||||
Description
- Premium USP class 6 raw material and no use of slip agents, plasticizers, and biocides during manufacturing ensures highest sample integrity, high g-Safe™ centrifugation stability, and optimal sample and pellet visibility
- Cap with flattened and grooved sides supports a user-friendly ergonomic handling, enables a stable upright positioning, and minimizes contamination risk
- New! Eppendorf Conical Tubes SnapTec 50 for fast opening and closing in routine multistep protocols
- New! Conical Tubes SnapTec 50 are autoclavable at 121°C for 20 minutes
- Reliable and safe labelling due to a large writing area on the tube and flat and light-colored cap
- High g-Safe centrifugation stability up to 17,000 x g for SnapTec 50
- Precise dimensions enable maximum compatibility with centrifuge rotors, mixers and shakers
- Optimal sample and pellet visibility
- Sterile, pyrogen-, DNase-, RNase-, and DNA-free. Each individual lot is checked and certified for quality and purity
Specifications
Clear | |
Polypropylene, HDPE | |
Autoclavable | |
SnapTec Cap |
50 mL | |
Sterile | |
Conical | |
Tube |