Learn More
Thermo Scientific™ Connect Edge Adapter Kit for Remote Monitoring and OPC UA™
Connect Edge Wi-Fi/Ethernet device adapters are part of the Connect Edge 24/7 remote monitoring system. Device adapters plug into Thermo Fisher laboratory equipment to extract and transmit telemetry to the Connect Edge gateway via Wi-Fi or Ethernet. Configuration needed varies by equipment type.
£31.60 - £104.28
Specifications
Type | Remote Monitoring Device Adapter |
---|---|
Display Type | No Display |
Alarm Types | None |
Software Type | InstrumentConnect |
IP Rating | IP30 |
Product Code | Brand | Description | Electrical Requirements | For Use With (Equipment) | Interface | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Electrical Requirements | For Use With (Equipment) | Interface | Price | Quantity & Availability | ||
30019096
|
Thermo Scientific™
EDGEKTADPT01 |
Connect Edge Wi-Fi Device Adapter Kit with RS485, (optional Ethernet when combined with EDGEKTADAPT99) | AC wall adapter (provided) | Connect Edge System, CO2/ULT Equipment and Devices | RS485 at the device |
£57.67
1 unit |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
30019115
|
Thermo Scientific™
EDGEKTADPT02 |
Wi-FI (optional Ethernet when combined with EDGEKTADAPT99) | AC wall adapter (provided) | Connect Edge System, Refrigerators/Freezers and Devices | TTL at the device |
£57.67
1 unit |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
30019097
|
Thermo Scientific™
EDGEKTADPT03 |
Wi-FI (optional Ethernet when combined with EDGEKTADAPT99) | AC wall adapter (provided) | Connect Edge System, CO2 Incubators and Devices | RS232 at the device |
£61.62
1 unit |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
30019092
|
Thermo Scientific™
EDGEKTADPT04 |
Wi-FI (optional Ethernet when combined with EDGEKTADAPT99) | AC wall adapter (provided) | Connect Edge System, CO2 Incubators and Devices | USB at the device |
£79.79
1 unit |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
30019093
|
Thermo Scientific™
EDGEKTADPT99 |
Optional PoE Converter for Wi-Fi/Ethernet Adapters | PoE Injector or AC | Connect Edge System, Laboratory Equipment and Devices | PoE |
£31.60
1 unit |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
30019083
|
Thermo Scientific™
EDGEKTADPT51 |
Ethernet-Only Connect Edge Device Adapter Kit with RS485. Only for use in: South Korea, Brazil, UAE, South Africa, Bahrain, Oman | AC wall adapter (provided) | Connect Edge System, ULT/CO2 Incubators and Devices | RS485 at the device |
£82.95
1 unit |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
30019102
|
Thermo Scientific™
EDGEKTADPT52 |
Ethernet-Only Connect Edge Device Adapter Kit with TTL. Only for use in: South Korea, Brazil, UAE, South Africa, Bahrain, Oman | AC wall adapter (provided) | Connect Edge System, Refrigerators/Freezers and Devices | TTL at the device |
£82.95
1 unit |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
30019111
|
Thermo Scientific™
EDGEKTADPT53 |
Ethernet-Only Connect Edge Device Adapter with RS232, power cable with plugs, adhesive tape, hook cable | AC wall adapter (provided) | Connect Edge System, CO2 Incubators and Devices | RS232 at the device |
£86.11
1 unit |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
30019067
|
Thermo Scientific™
EDGEKTADPT54 |
Ethernet-Only Connect Edge Device Adapter Kit with USB. Only for use in: South Korea, Brazil, UAE, South Africa, Bahrain, Oman | AC wall adapter (provided) | Connect Edge System, CO2 Incubators and Devices | USB at the device |
£104.28
1 unit |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Connect Edge Wi-Fi/Ethernet device adapters are part of the Connect Edge 24/7 remote monitoring system. Device adapters include RS485, TTL, RS232 and USB configurations to plug into your Thermo Fisher laboratory equipment. Device adapters extract and transmit telemetry to the Connect Edge gateway via Wi-Fi or Ethernet.
Thermo Fisher™ Connect Edge is a professional-grade remote monitoring system for laboratory equipment and other devices to help protect samples and increase asset management efficiencies. Connect Edge can send data to the Thermo Fisher Cloud or to your own premise-based system using OPC-UA protocol. Connect Edge is compatible with 600+ Thermo Fisher Scientific laboratory equipment makes and models.
Thermo Fisher Scientific Equipment Telemetry
- For cold storage equipment, Connect Edge reports ambient and cabinet temperature data recorded by resistance temperature detectors (RTDs) built into the unit; the remote monitoring system also reports alarms and events, as well as other system-based diagnostic data points to the InstrumentConnect application.
- For CO2 incubators, Connect Edge reports chamber temperatures, gas levels, alarms and alerts received via the incubator data output connection to the InstrumentConnect application.
System Hardware
- Device Adapter-Palm-size adapters collect and transmit data from lab equipment/devices to gateways using Ethernet (WAN) connectivity or Wi-Fi.
- Connect Edge Gateway-Receives data from device adapters to send to InstrumentConnect (cloud) or customer-premise system/cloud via OPC-UA™ using Ethernet (WAN) connectivity or Wi-Fi.
System Software
- InstrumentConnect Monitor (Cloud):
- Monitor onboard telemetry data and events**
- Set custom notifications
- View live device status 24/7 via Mobile and Cloud app
- Peace of mind with industry-leading security protocols
- 25GB included data storage for documents
- Unlimited device telemetry storage
- Notifications via mobile application, e-mail and desktop application
- InstrumentConnect Integrate (OPC-UA): Utilize the Connect Edge system to collect and transmit data to your own premise-based system. The Connect Edge gateway can be enabled as an OPC server for 10 or more devices.
Network
You can connect 10 device adapters to each Connect Edge gateway. Gateways can accommodate greater than 10 devices, however this is determined by reviewing CPU usage after you have reached this initial quantity after initial set up. Deciding which topology is applicable to your setting will determine the number of gateways you will need.
Connect Edge system has 3 main topologies
- Direct Wi-Fi-Device adapters are configured to transmit data directly to your Connect Edge gateway (10 max per gateway). Your device adapters must be in proximity (50-150 feet) to the gateway.
- Single/Dual Network-Device adapters are configured to connect to your local network via Ethernet or Wi-Fi and transmit data to the Connect Edge gateway, also on the same network. This topology is ideal if devices to be monitored are not within proximity to each other or a gateway.
Building your system
- Determine type (Ethernet-only/WiFi+Ethernet) and quantity of gateway(s) needed based on network topology preference
- Select compatible device adapter for your lab equipment
- Purchase an InstrumentConnect Monitor or Integrate subscription for each device
- Determine whether self-install or professional-install is desired (where available)
The Connect Edge system is available for purchase in packages or a-la-carte. Each package includes one Connect Edge gateway (Wi-Fi/Ethernet or Ethernet-only options) and varying quantities of subscriptions. We provide a built-in gateway discount for all packages. Save more per subscription with 3 and 5-year packages.
Installation
Customer (self) installation
Installation services sold separately, if desired (US, Europe, Great Britain, inquire with specialist for other regional availability).
Availability
The Connect Edge system is available in the following countries and configurations. For the most updated list, please ask your specialist.
Wi-Fi or Ethernet gateway/adapter: Europe, UK, North America, Australia, New Zealand, Puerto Rico
Ethernet-only gateway/Wi-Fi or Ethernet Adapter: Hong Kong
Ethernet-only gateway and adapter: Brazil, Bahrain, Oman, UAE, South Africa
Specifications
Remote Monitoring Device Adapter | |
None | |
IP30 | |
1 year |
No Display | |
InstrumentConnect | |
1 Ea. | |
Remote Monitoring, Asset Management Solution |