missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Tube Connector, Angled
Shop All SCAT Europe Products
Click to view available options
Diameter (Metric):
6.4 to 8 mm
9.5 to 10 mm
Unit Size:
Each
Description
SCAT™ connectors are available in the following versions:
- Conical connectors
- Y-connectors
- Tube connectors
- Capillary connectors
Specifications
Specifications
| Diameter (Metric) | 9.5 to 10 mm |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| For Use With | Waste Collector Cap and Tubing |
| For Use With (Application) | HPLC/UHPLC Systems |
| Color | Transparent |
| Product Type | Tubing Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction