missing translation for 'onlineSavingsMsg'
Learn More

SCAT Connectors for HPLC

Safe connection of tubes of different sizes: directly and without technical aids. For safe collection of liquid HPLC waste, and many other applications in the laboratory!

Brand:  SCAT 461053

15.12 GBP valid until 2024-12-31
Use promo code "23290" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10314660

  • £18.70 / 3m
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

SCAT™ connectors are available in the following versions:

  • Conical connectors
  • Y-connectors
  • Tube connectors
  • Capillary connectors
Specifications

Specifications

Capillary Connector
PTFE
HPLC/UHPLC Systems
1.6 mm
Standard Capillaries
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers