missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Constans Safety Shoes
High quality full grain leather upper and nappa leather lining. Exclusively developed for semi-orthopedic adjustments especially where customized in-soles are required.
£404.92
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Constans |
Liner Material | Full grain Nappa leather |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15998211
|
Emma Safety Footwear
MM13207039 |
39 |
£404.92
1 pair |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
15908221
|
Emma Safety Footwear
MM13207041 |
41 |
£404.92
1 pair |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
15918221
|
Emma Safety Footwear
MM13207042 |
42 |
£404.92
1 pair |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
15928221
|
Emma Safety Footwear
MM13207043 |
43 |
£404.92
1 pair |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
15938221
|
Emma Safety Footwear
MM13207044 |
44 |
£404.92
1 pair |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
15948221
|
Emma Safety Footwear
MM13207045 |
45 |
£404.92
1 pair |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
15958221
|
Emma Safety Footwear
MM13207047 |
47 |
£404.92
1 pair |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- Full grain leather construction
- Vibram™ Nitrile Rubber Heat Resistant Outsole
Specifications
EN ISO 20345:2011 | |
Black | |
Full grain Nappa leather | |
Aluminum |
Laces | |
Constans | |
Leather |